Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Straight Line Stainless Clamp
Mfr # 6015-MSS
Zoro # G3129771
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Overall Length 2.96 in
- Overall Width 1.26 in
- Plunger Height 0.5 in
- Base Mounting Style Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 6015-MSS
- Zoro # G3129771
- Country of Origin Thailand
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Length | 2.96 in |
Overall Width | 1.26 in |
Plunger Height | 0.5 in |
Tip Diameter | 7/16 in |
Fastener Thread Size | 3/16 in |
Overall Depth | 1.59 in |
Height Under Arm | 0.5 in |
Arm Length | 0.71 in |
Spindle Thread Size | M6 |
Description
Straight Line Stainless Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 630 lbf, Plunger Travel 0.7 in, Plunger Height 0.5 in, Plunger Thread M6, Includes Spindle Yes, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.71 in, Body Material Stainless Steel, Clamping Force 630 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt 1 X 1-3/4 X 4 -.120Cr (61075002)
- WALTER Walter - Insert Walter Cut Form GX (GX16-1E200N10-RD4)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- PROTO Ratcheting Wrench Set, Metric, 7 mm to 19 mm, 13-Piece (JSCVM-13S)
- DE-STA-CO Plunger Clamp 6001-M (6001-M)
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- DE-STA-CO Flat Tip Spindle, 1/2-13, 0.95, 3.87 (247208)
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.63, 2.13 (215208-M)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- De-Sta-Co Clamps