Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Straight Line Clamp W/ Rel. Lever
Mfr # 6015-MR
Zoro # G3129765
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Includes Spindle No
- Exerted Force : Applied Force - Pulling 35:1
- Includes Locking Handle Yes
- Plunger Thread M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 6015-MR
- Zoro # G3129765
- Country of Origin Thailand
- Category Handle Toggle Clamp Accessories
Dimensions
Plunger Height | 0.5 in |
Overall Width | 1.26 in |
Overall Length | 2.96 in |
Tip Diameter | 7/16 in |
Spindle Thread Size | M6 |
Arm Length | 0.71 in |
Height Under Arm | 0.5 in |
Fastener Thread Size | 3/16 in |
Overall Depth | 1.59 in |
Description
Straight Line Clamp W/ Rel. Lever, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 560 lbf, Plunger Travel 0.7 in, Plunger Height 0.5 in, Plunger Thread M6, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.71 in, Body Material Steel, Clamping Force 560 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- KLEIN TOOLS Tool Pouch, Tie-Wire Reel Pad, Natural, Leather (27450)
- LENOX Band Saw Blade, 11 ft. 7 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1816272)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style D, Lockout Type w Locknut, Stainless Steel Hardened (K0338.04410)
- DE-STA-CO Flanged Washer For 5/16 Or M8 Spindle (507107)
- DE-STA-CO Swivel Foot Spindle, 5/16-18, 0.56, 2.75 (507206)
- DE-STA-CO Clamp Straight Line Action 604-Mm (604-MM)
- DE-STA-CO Plunger Clamp 6001-M (6001-M)
- DE-STA-CO Spindle With 2 201401 Nut 213108-M (213208-M)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- JET Jet Drill Press Handle (10601009)
- De-Sta-Co Handle Toggle Clamp Accessories