Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp
Mfr # 624-MMRSS
Zoro # G1015230
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ergonomic Grip Handle, Mounting Nut
- Features Ergonomic Handle Grip Supplied, Locks in Both Extended and Retracted Position, Versatile and Compact
- Plunger Dia. 0.6200"
- Overall Length 6.68 in
- Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 624-MMRSS
- Zoro # G1015230
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Plunger Dia. | 0.6200" |
Overall Length | 6.68 in |
Overall Width | 1.81 in |
Overall Height | 5.6000" |
Plunger Height | 0.81 in |
Arm Length | 2.61 in |
Overall Depth | 5.63 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Includes Locking Handle Yes, Holding Capacity - Maximum 700 lbf, Plunger Travel 2.63 in, Plunger Height 0.81 in, Plunger Thread M10, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.61 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 21:1, Exerted Force : Applied Force - Pushing 49:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ball Head Hex Driver, 3mm (012660030)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/2 in. Hammer Drill/Driver - Tool Only (ML3404-20)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48512)
- KNIPEX 10 in SmartGrip V-Jaw Water Pump Plier Serrated, Plastic Grip (85 01 250 US)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131-B)
- DE-STA-CO Straight Line Clamp, 5800 lb Cap (5130)
- DE-STA-CO Manual Toggle Clamp, Vertical, 200lb. (202-UB)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- De-Sta-Co Machining Clamps & Accessories