Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp
Mfr # 604-R
Zoro # G1015626
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-16
- Includes Ergonomic Grip Handle, Mounting Nut
- Overall Width 1.3 in
- Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
- Plunger Dia. 0.4400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 604-R
- Zoro # G1015626
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 3/4"-16 |
Overall Width | 1.3 in |
Plunger Dia. | 0.4400" |
Overall Height | 4.1600" |
Overall Length | 4.1 in |
Arm Length | 1.5 in |
Plunger Height | 0.44 in |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 300 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.5 in, Body Material Steel, Exerted Force : Applied Force - Pulling 26:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, M16 x 2.0mm (61409)
- KO-KEN Bit Socket 16mm Hex 75mm 3/4 Sq. Drive (6012M.75-16)
- VEGA Hex 1/4 Socket Bit x 1 1/2" - 1/2 Sq Dr (338H1664SB)
- QUIKRETE Quick Setting Cement 20# (1240-20)
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 400 (604-SS)
- De-Sta-Co Machining Clamps & Accessories