Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp
Mfr # 604-MMRSS
Zoro # G1016168
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20 x 1.50
- Includes Ergonomic Grip Handle, Mounting Nut
- Overall Width 1.3 in
- Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures
- Plunger Dia. 0.4400"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 604-MMRSS
- Zoro # G1016168
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | M20 x 1.50 |
Overall Width | 1.3 in |
Plunger Dia. | 0.4400" |
Overall Height | 4.1600" |
Overall Length | 4.1 in |
Plunger Height | 0.44 in |
Arm Length | 1.5 in |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 400 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread M8, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Welding Fixtures, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 1.5 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 26:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 18in L (EA37518)
- STANLEY ENGINEERED FASTENING Service Kit For Xt3 Blind Rivet Tool For 3/16 Diameter Rivets (XT3-6KIT)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Soft (3201.05)
- WERA Kompakt 25 W/ Pouch 7 Pc Bit Set (WER05051024001)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 400 (604-SS)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 200lb. (602-MM)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- De-Sta-Co Straight Line Clamps