Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp, 560 lb Cap
Mfr # 6015-R
Zoro # G9007871
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 560
- Thread Size 1/4 in
- Plunger Dia. (In.) 0.39
- Plunger Travel (In.) 0.7
- Overall Height (In.) 1.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 6015-R
- Zoro # G9007871
- UPC # 697437561145
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 1/4 in |
Plunger Dia. (In.) | 0.39 |
Overall Height (In.) | 1.59 |
Overall Length (In.) | 2.96 |
Height Under Arm (In.) | 0.5 |
Plunger Dia. | 0.3900 in |
Overall Length | 2.96 in |
Overall Height | 1.5900 in |
Height Under Arm | 0.5 in |
Overall Width | 1.26 in |
Plunger Height | 0.5 in |
Overall Depth | 1.59 in |
Fastener Thread Size | 1/4 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 560 lbf, Plunger Travel 0.7 in, Plunger Height 0.5 in, Plunger Thread 1/4-20, Includes Spindle No, Application Assembly, Checking Fixtures, Tensioning Devices, Locking Position Retracted, Accommodates Workpiece Variation No, Body Material Steel, Exerted Force : Applied Force - Pulling 35:1, Exerted Force : Applied Force - Pushing 35:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- CRESCENT JOBOX 60" Site-Vault™ Heavy-Duty Piano Boxes with Drawer (2D-682990)
- KLEIN TOOLS Torx(R) Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32537)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- De-Sta-Co Machining Clamps & Accessories