Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp, 4600 lb Cap
Mfr # 5133-BR
Zoro # G2999510
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 4600
- Thread Size 1/2 in
- Plunger Dia. (In.) 0.75
- Plunger Travel (In.) 3.13
- Overall Height (In.) 3.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5133-BR
- Zoro # G2999510
- UPC # 697437979582
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 1/2 in |
Plunger Dia. (In.) | 0.75 |
Overall Height (In.) | 3.85 |
Overall Length (In.) | 12.89 |
Height Under Arm (In.) | 1.14 |
Overall Height | 3.8500 in |
Height Under Arm | 1.38 in |
Plunger Dia. | 3/4 in |
Overall Length | 13.05 in |
Fastener Thread Size | 1/2 in |
Overall Width | 2.99 in |
Tip Diameter | 3/4 in |
Arm Length | 3.24 in |
Plunger Height | 1.14 in |
Overall Depth | 3.84 in |
Description
Straight Line Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 4,600 lbf, Plunger Travel 3.13 in, Plunger Height 1.14 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly Fixtures, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 3.24 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- IRWIN BIT DRILL 5/16""COBALT CD (3016020)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11606)
- BETA 6 Piece T-Shape Key Set, 9510696 (009510696)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- De-Sta-Co Straight Line Clamps