Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp, 4600 lb Cap
Mfr # 5133-B
Zoro # G2999529
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 4600
- Thread Size 1/2 in
- Plunger Dia. (In.) 0.75
- Plunger Travel (In.) 3.13
- Overall Height (In.) 3.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5133-B
- Zoro # G2999529
- UPC # 697437979575
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 1/2 in |
Plunger Dia. (In.) | 0.75 |
Overall Height (In.) | 3.98 |
Overall Length (In.) | 12.89 |
Height Under Arm (In.) | 1.14 |
Height Under Arm | 1.38 in |
Overall Height | 3.9800 in |
Overall Length | 13.05 in |
Plunger Dia. | 3/4 in |
Fastener Thread Size | 1/2 in |
Tip Diameter | 3/4 in |
Overall Depth | 3.84 in |
Overall Width | 2.99 in |
Plunger Height | 1.14 in |
Arm Length | 3.24 in |
Description
Straight Line Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 4,600 lbf, Plunger Travel 3.13 in, Plunger Height 1.14 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly Fixtures, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 3.24 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Nail Gun, Finish Nail Head, Pistol, 20VDC (DCN662B/DCB203)
- GENERAL WIRE Mini-Rooter XP Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (P-XP-B)
- TOOLPRO Extendable FRP, Vinyl, Carpet Roller (TP07005)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #53 (C18106)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Straight Line Clamp, 4600 lb Cap (5133)
- De-Sta-Co Machining Clamps & Accessories