Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp, 2500 lb Cap
Mfr # 5131-R
Zoro # G5160233
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 2500
- Thread Size 5/16-18
- Plunger Dia. (In.) 0.51
- Plunger Travel (In.) 1
- Overall Height (In.) 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5131-R
- Zoro # G5160233
- UPC # 69743797955
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 5/16-18 |
Plunger Dia. (In.) | 0.51 |
Overall Height (In.) | 3.15 |
Overall Length (In.) | 7.37 |
Height Under Arm (In.) | 1.1 |
Overall Width | 2.52 in |
Overall Length | 7.61 in |
Tip Diameter | 9/16 in |
Height Under Arm | 1.1 in |
Plunger Height | 1.1 in |
Overall Depth | 2.49 in |
Arm Length | 1.15 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Includes Locking Handle Yes, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 1 in, Plunger Height 1.1 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly Fixtures, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.15 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Height Under Arm 1.1 in, Mounting Holes Center to Center - Long Side 1.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Plug Tap 6-48 NS (1121)
- PROTO 3/4 in Drive Impact Socket 40 mm Size 6 pt Standard Depth, Black Oxide (J07540M)
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- HUOT Tap Dispenser, Master, 134 Compartments (13580)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 3.52 (607)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- DE-STA-CO Clamp (603-M)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- De-Sta-Co Straight Line Clamps