Shop All Straight Line Clamps
De-Sta-Co
Straight Line Clamp, 2500 lb Cap
Mfr # 5131-BR
Zoro # G2999538
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 2500
- Thread Size 5/16 in
- Plunger Dia. (In.) 0.51
- Plunger Travel (In.) 1
- Overall Height (In.) 2.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5131-BR
- Zoro # G2999538
- UPC # 697437979506
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 5/16 in |
Plunger Dia. (In.) | 0.51 |
Overall Height (In.) | 2.89 |
Overall Length (In.) | 7.37 |
Height Under Arm (In.) | 0.87 |
Plunger Dia. | 0.5100 in |
Overall Length | 7.61 in |
Overall Height | 2.8900 in |
Height Under Arm | 1.1 in |
Overall Depth | 2.49 in |
Fastener Thread Size | 5/16 in |
Overall Width | 2.52 in |
Tip Diameter | 9/16 in |
Arm Length | 1.15 in |
Plunger Height | 0.87 in |
Description
Straight Line Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 2,500 lbf, Plunger Travel 1 in, Plunger Height 0.87 in, Plunger Thread 5/16-18, Includes Spindle No, Application Assembly Fixtures, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.15 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Rubber Mallet, 24 oz. (KTI-71751)
- GREY PNEUMATIC 1/2" Drive Deep Socket 24mm Socket (2017MD)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 1/2"R 3/4"D (CF1718)
- INSIZE Linear Scales, Range 10"/250mm (ISL-B5-250)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 2500 (630-R)
- DE-STA-CO Clamp (207-L)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.29 (605)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 200 Lbs (602)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 700 (13G570)
- De-Sta-Co Straight Line Clamps