Shop All Pneumatic Clamps
De-Sta-Co
Straight Line Clamp, 2 in L Arm
Mfr # 6004-SWR
Zoro # G3011674
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Handle No
- Arm Length 2 in
- Base Mounting Style Flange
- Handle Orientation Multi-Directional
- Holding Capacity - Maximum 323 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 6004-SWR
- Zoro # G3011674
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Arm Length | 2 in |
Height Under Arm | 2.1 in |
Details
Item | Straight Line Clamp |
Includes Locking Handle | No |
Base Mounting Style | Flange |
Handle Orientation | Multi-Directional |
Holding Capacity - Maximum | 323 lbf |
Accommodates Workpiece Variation | No |
Arm Style | Solid with Tapped End |
Clamp Arm Opening Angle | 90 Degrees |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Multi-Directional, Holding Capacity - Maximum 323 lbf, Arm Style Solid with Tapped End, Tip Material Not Applicable, Clamp Arm Opening Angle 90 Degrees , Arm Length 2 in, Height Under Arm 2.1 in, Includes Locking Handle No, Accommodates Workpiece Variation No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- TEKTON 7/16 Inch Combination Wrench (18256)
- MAHR Digital Caliper, 0.0005in.Res, 150mmRange (4103300)
- HANSON High Carbon Steel Hexagon 1" Across Flat Die 3/8"-16 NC (6534)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 375 Lb (807-U)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- De-Sta-Co Pneumatic Clamps