Shop All Pneumatic Clamps
De-Sta-Co
Straight-Line Action Clamp 850
Mfr # 850
Zoro # G3121301
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Built-In Flow Restriction Eliminates Need for External Flow Controls, Sensor Ready for Round or T-Slot Style Sensors
- Max. Input Air Pressure 145 psi
- Min. Operating Temperature -14 Degrees F
- Plunger Travel 2 in
- Max. Operating Temperature 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 850
- Zoro # G3121301
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Port Size | 1/4 in NPT |
Details
Item | Swing/Toggle Clamp |
Features | Built-In Flow Restriction Eliminates Need for External Flow Controls, Sensor Ready for Round or T-Slot Style Sensors |
Max. Input Air Pressure | 145 psi |
Min. Operating Temperature | -14 Degrees F |
Plunger Travel | 2 in |
Max. Operating Temperature | 194 Degrees F |
Application | Assembly, Light Press Operations, Welding |
Holding Capacity | 16,000 lb |
Description
Swing/Toggle Clamp, Application Assembly, Light Press Operations, Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 3.50mm Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Dimension Type: Metric (HDR-3.5MM)
- KRAFT TOOL Hubbard Jointer w/4 Blades (BL280)
- WESTWARD Hand Drilling Hammer, Hickory, 2 Lb (6DWK1)
- DYNAMIC Tools 36" Aluminum Pipe Wrench, 5" Jaw Opening (D080036)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Clamp, 100 Lb (812-U)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- De-Sta-Co Machining Clamps & Accessories