Shop All Straight Line Clamps
De-Sta-Co
Straight Line Action Clamp
Mfr # 640-M
Zoro # G3220388
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Material - Machining Steel
- Plunger Travel 101.6mm
- Features Allows Handle to Rotate, For Heavy Duty Push/Pull Clamping
- Application Assembly and Test, Tensioning Devices, Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 640-M
- Zoro # G3220388
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Thread Size | M12 |
Overall Width | 3 in |
Plunger Height | 1.25 in |
Overall Depth | 4.28 in |
Tip Diameter | 7/8 in |
Overall Length | 12.65 in |
Arm Length | 4.12 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Includes Locking Handle No, Holding Capacity - Maximum 7,500 lbf, Plunger Travel 4 in, Plunger Height 1.25 in, Plunger Thread M12, Includes Spindle No, Application Assembly and Test, Tensioning Devices, Welding, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 4.12 in, Body Material Steel, Exerted Force : Applied Force - Pushing 35:1, Mounting Holes Center to Center - Long Side 7.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 1/2-1IN (69848)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Hardslick Coated Metric (IA506)
- WILLIAMS Williams Lg Taper Punch, 5/32" pt., 9" (P-25-TH)
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- DE-STA-CO Manual Toggle Clamp, Vertical, 500lb. (207-LB)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- De-Sta-Co Machining Clamps & Accessories