Shop All Straight Line Clamps
De-Sta-Co
Straight Line Action Clamp
Mfr # 620
Zoro # G3220379
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Travel 28.20mm
- Material - Machining Steel
- Features Reverse Handle Action
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Locking Position Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 620
- Zoro # G3220379
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Overall Length | 11.63 in |
Overall Width | 2.25 in |
Height Under Arm | 1.7 in |
Overall Depth | 2.25 in |
Tip Diameter | 9/16 in |
Arm Length | 1.73 in |
Plunger Height | 1.7 in |
Fastener Thread Size | 5/16 in |
Spindle Thread Size | 3/8-16 |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 600 lbf, Plunger Travel 1.11 in, Plunger Height 1.7 in, Plunger Thread 3/8-16, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.73 in, Body Material Steel, Clamping Force 600 lb, Exerted Force : Applied Force - Pushing 44:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- RUKO Knockout Punch, 1-1/2", Conduit (1097112)
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- ICS Needle Bearing (543910)
- DE-STA-CO Toggle Clamp, Flanged Base, 560 Lbs, 1.59 (6015-M)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- DE-STA-CO Toggle Clamp, Flanged Base, w/Lever, 600 (603-R)
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- ZORO SELECT Toggle Clamp, Straight Line, Hole, SS, 400 (13G569)
- De-Sta-Co Machining Clamps & Accessories