Shop All Straight Line Clamps
De-Sta-Co
Straight Line Action Clamp, 5800 lb Cap
Mfr # 5150-R
Zoro # G5158072
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 5800
- Thread Size 1/2-13
- Plunger Dia. (In.) 0.75
- Plunger Travel (In.) 1.91
- Overall Height (In.) 3.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5150-R
- Zoro # G5158072
- UPC # 69743797971
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 1/2-13 |
Plunger Dia. (In.) | 0.75 |
Overall Height (In.) | 3.63 |
Overall Length (In.) | 11.12 |
Height Under Arm (In.) | 1.37 |
Overall Length | 11.23 in |
Overall Width | 2.99 in |
Height Under Arm | 1.57 in |
Overall Depth | 3.63 in |
Plunger Height | 1.38 in |
Arm Length | 1.96 in |
Tip Diameter | 3/4 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Includes Locking Handle Yes, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.91 in, Plunger Height 1.38 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly, Checking Fixtures, Closures, Machining, Welding, Wood Working, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Height Under Arm 1.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories Order code - FS2012 (FS2012)
- BETA Set of 17 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421065)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- DREMEL High Speed Cutter, 1-1/2in L, TC (9910)
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 300 Lbs (604)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 400 (604-SS)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- DE-STA-CO Manual Toggle Clamp, Horizontal, 500lb. (227-UB)
- De-Sta-Co Straight Line Clamps