Shop All Straight Line Clamps
De-Sta-Co
Straight Line Action Clamp, 5800 lb Cap
Mfr # 5150-BR
Zoro # G2999495
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 5800
- Thread Size 1/2 in
- Plunger Dia. (In.) 0.75
- Plunger Travel (In.) 1.91
- Overall Height (In.) 3.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5150-BR
- Zoro # G2999495
- UPC # 697437979667
- Country of Origin Thailand
- Category Straight Line Clamps
Dimensions
Thread Size | 1/2 in |
Plunger Dia. (In.) | 0.75 |
Overall Height (In.) | 3.42 |
Overall Length (In.) | 11.12 |
Height Under Arm (In.) | 1.14 |
Overall Height | 3.4200 in |
Plunger Dia. | 3/4 in |
Height Under Arm | 1.1400 in |
Overall Length | 11.23 in |
Arm Length | 1.96 in |
Plunger Height | 1.14 in |
Tip Diameter | 3/4 in |
Fastener Thread Size | 1/2 in |
Description
Straight Line Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle Yes, Holding Capacity - Maximum 5,800 lbf, Plunger Travel 1.91 in, Plunger Height 1.14 in, Plunger Thread 1/2-13, Includes Spindle No, Application Assembly Fixtures, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 1.96 in, Body Material Steel, Exerted Force : Applied Force - Pushing 40:1, Fastener Thread Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- DIABLO HOLE SAW DIAMOND GRIT 1-3/4in. (DHS1750DG)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- VEGA Hex 7/32 Socket Bit x 1" - 3/8 Sq Dr (228H1464SB)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, 300 Lbs, 3.17 (609)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 200 (602-SS)
- DE-STA-CO Toggle Clamp, Flanged Base, 16000 Lb, 4.84 (650)
- DE-STA-CO Straight Line Action Clamp, 5800 lb Cap (5150-B)
- DE-STA-CO Toggle Clamp, Flanged Base, 800 Lbs, 4.41 (610)
- DE-STA-CO Clamp (207-L)
- De-Sta-Co Machining Clamps & Accessories