Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Straight Line Action Clamp, 300lb., M8
Mfr # 604-MM
Zoro # G8917343
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Through-Hole Mounted
- Capacity (Lb.) 300 lb
- Thread Size M8
- Overall Height (In.) 4 5/32 in
- End Tip Dia. (In.) 0.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 604-MM
- Zoro # G8917343
- Country of Origin Thailand
- Category Handle Toggle Clamp Accessories
Dimensions
Thread Size | M8 |
Overall Height (In.) | 4 5/32 in |
End Tip Dia. (In.) | 0.44 in |
Overall Length (In.) | 4.9531 in |
Min. Height Below Equip Frame (In.) | 4 5/32 in |
Height (In.) | 4 5/32 in |
Max. Extended Height Below Equip Frame (In.) | 4 5/32 in |
Plunger Height | 0.44 in |
Spindle Thread Size | M8 |
Overall Depth | 4.1 in |
Tip Diameter | 1/2 in |
Overall Length | 4.96 in |
Overall Width | 1.3 in |
Description
Straight Line Clamp, Base Mounting Style Through-Hole, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 300 lbf, Plunger Travel 1.5 in, Plunger Height 0.44 in, Plunger Thread M8, Includes Spindle No, Application Clamping, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Body Material Steel, Exerted Force : Applied Force - Pulling 45:1/26:1, Exerted Force : Applied Force - Pushing 45:1/26:1, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, XL, Carbide, 1/2, 4 FL, SGL Sq End (484-5000)
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YU79)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x6)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7023-3)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- DE-STA-CO Swivel Foot Spindle, M10x1.50, 0.66, 3 L (468206-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 3.27 (507208-M)
- DE-STA-CO Squeeze Action Clamp, Hex Head Bolt, 700lb (462-2)
- BESSEY Pivot Handle Clamp, 10" Clamping cap. (GZ25PH)
- De-Sta-Co Handle Toggle Clamp Accessories