Shop All Toggle & Latch Clamps
De-Sta-Co
Straight-Line Action Clamp, 2.63 in L
Mfr # 6001-SS
Zoro # G310947375
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Spindle Material Stainless Steel
- Includes Jam Nuts, Spindle
- Application Assembly, Gluing, Soldering, Testing
- Mounting Holes Center to Center - Long Side 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 6001-SS
- Zoro # G310947375
- Country of Origin Germany
- Category Toggle & Latch Clamps
Dimensions
Overall Width | 1.23 in |
Plunger Height | 0.5 in |
Overall Length | 2.63 in |
Overall Depth | 1.27 in |
Fastener Thread Size | #8 |
Spindle Thread Size | #8-32 |
Tip Diameter | 5/16 in |
Height Under Arm | 0.5 in |
Arm Length | 0.94 in |
Description
Straight-Line Action Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 150 lbf, Plunger Travel 0.63 in, Plunger Height 0.5 in, Plunger Thread #8-32, Includes Spindle Yes, Application Assembly, Gluing, Soldering, Testing, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.94 in, Body Material Stainless Steel, Exerted Force : Applied Force - Pulling 25:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Center Pins, L, 1-11/16", PK 6 (AX3512)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 3/8, SS (GL6X2500T----X0)
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- TOMAHAWK POWER Honda Screed And 16ft Pro Blade (TVSA-H + TSB16-P)
- DE-STA-CO Toggle Clamp, Horiz, 1.84 In, 6.81 In (225-U)
- DE-STA-CO Latch Clamp, Vertical, 2000 Lbs, 3.39 In (344)
- DE-STA-CO Toggle Clamp, Horiz, 1.95 In, 7.00 In (217-U)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- DE-STA-CO Locking Latch Clamp, 10.65 in L, 3.13 in W (385-RSS-M-25)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, w/Lever (307-UR)
- De-Sta-Co Clamps