Shop All Toggle & Latch Clamps
De-Sta-Co
Straight-Line Action Clamp, 13.05 in L
Mfr # 5133-MB
Zoro # G711320630
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Application Assembly Fixtures, Light Machining, Welding Fixtures
- Includes Spindle No
- Includes Locking Handle No
- Base Mounting Style Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 5133-MB
- Zoro # G711320630
- Country of Origin Thailand
- Category Toggle & Latch Clamps
Dimensions
Plunger Height | 1.14 in |
Height Under Arm | 1.14 in |
Overall Width | 1.54 in |
Overall Depth | 3.6 in |
Arm Length | 3.24 in |
Overall Length | 13.05 in |
Description
Straight-Line Action Clamp, Base Mounting Style Solid, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 4,600 lbf, Plunger Travel 3.18 in, Plunger Height 1.14 in, Plunger Thread M12, Includes Spindle No, Application Assembly Fixtures, Light Machining, Welding Fixtures, Locking Position Extended, Accommodates Workpiece Variation No, Arm Length 3.24 in, Body Material Steel, Exerted Force : Applied Force - Pulling Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO9/32)
- ZORO SELECT Screw Machine Drill Set, Bright (460-000015)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- SPEEDAIRE Air Hammer, Light, Round, 5-1/2 in. L (48MA02)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-U)
- DE-STA-CO Straight-Line Action Clamp, 11.14 in L (5130-M)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-B)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- DE-STA-CO Pneumatic Hvy Dty Hold-Dwn Clamp, 4000lb. (858)
- DE-STA-CO Toggle Clamp, Vert Hold, 200 Lb, H 4.33 (202-U)
- ELESA Support clamp for panels and electro-welded mesh, PPR.25-4-C9 (PPR)
- De-Sta-Co Clamps