Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Straight Line Action 624-Mm
Mfr # 624-MM
Zoro # G3129887
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jam Nut
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Overall Width 1.25 in
- Overall Length 6.68 in
- Plunger Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 624-MM
- Zoro # G3129887
- Country of Origin United States
- Category Handle Toggle Clamp Accessories
Dimensions
Overall Width | 1.25 in |
Overall Length | 6.68 in |
Plunger Height | 0.75 in |
Tip Diameter | 11/16 in |
Fastener Thread Size | 1-14 in |
Overall Depth | 5.6 in |
Spindle Thread Size | M10 |
Height Under Arm | 0.75 in |
Arm Length | 2.63 in |
Description
Straight Line Action 624-Mm, Base Mounting Style Through-Hole, Handle Orientation Vertical, Includes Locking Handle No, Holding Capacity - Maximum 700 lbf, Plunger Travel 2.63 in, Plunger Height 0.75 in, Plunger Thread M10, Includes Spindle No, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 2.63 in, Body Material Steel, Clamping Force 700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Round Nose Router Bit, HW, 3/4 in (814.190.11)
- NOVA Lathe Stand Extension For 47050 Stand (47051)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #25 (C18078)
- IRWIN Vise Grip VGP2073113 103G Snips Aviation 10 Inch - Cuts Straight And Wide Curves (38548089065)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- DE-STA-CO Flat Tip Spindle, 8-32, 0.44, 1 (105208)
- DE-STA-CO Bolt And 2- 341110 Nut 1- 2007107-M (2007208-M)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 3.27 (507208-M)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.38 (210206)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- De-Sta-Co Handle Toggle Clamp Accessories