Shop All Pneumatic Clamps
De-Sta-Co
STANDARD MOUNTING KIT FOR 9550-2
Mfr # 955062
Zoro # G3012469
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Profiling
- For Use With Inserts
- Features Coolant Through, Right Hand
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 955062
- Zoro # G3012469
- Country of Origin United States
- Category Pneumatic Clamps
Details
Item | Machine Clamp Accessory |
Type | Profiling |
For Use With | Inserts |
Features | Coolant Through, Right Hand |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, For Use With Inserts, Type Profiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (D80)
- GREAT NECK SAW MFRS. Knife Utility Elliptic (58132)
- BAUSCH + LOMB Scale, Inch (81-34-37)
- JONARD TOOLS Clip Setter, Steel, Set/Remove, 6 3/4 In (CS-1022)
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs (81L20-10100)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8115)
- DE-STA-CO Pneumatic Clamp, 81L25,120 Deg, 885 In-Lbs (81L25-10100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- De-Sta-Co Machining Clamps & Accessories