Shop All Pneumatic Clamps
De-Sta-Co
STANDARD MOUNTING KIT FOR 9522-2
Mfr # 952262
Zoro # G3012128
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chipbreaker and ISO Countersink One Side, With Hole
- Overall Length 150.00mm
- Compatible Mfr. Model Number TCMT 21.51, MTS-255
- Compatible with Product Type Insert, Insert Screw
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 952262
- Zoro # G3012128
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Length | 150.00mm |
Details
Item | Machine Clamp Accessory |
Features | Chipbreaker and ISO Countersink One Side, With Hole |
Compatible Mfr. Model Number | TCMT 21.51, MTS-255 |
Compatible with Product Type | Insert, Insert Screw |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, Overall Length 150.00mm, Compatible Mfr. Model Number TCMT 21.51, MTS-255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4 in Bar Clamp, Steel Handle and 2 1/4 in Throat Depth (MMS-4)
- DRILLCO 10-24, HSS TAPER TAPS - 2000 (20A010CT)
- DEWALT Insert Bit, 1/4In, Torx, T20, 2In (50 Pack) (DWA2TX20IRB)
- ZORO SELECT Die Set, Standard, 4 Punches, 4 I.D. Pilots (40200)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8016)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- De-Sta-Co Machining Clamps & Accessories