Shop All Pneumatic Clamps
De-Sta-Co
Standard Arm 801528
Mfr # 801528
Zoro # G0956588
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 28.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 801528
- Zoro # G0956588
- Country of Origin Canada
- Category Pneumatic Clamps
Dimensions
Arm Length | 28.20mm |
Details
Item | Swing/Toggle Clamp |
Description
Swing/Toggle Clamp, Arm Length 28.20mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Pin Punch, 6in L, 5/16in Tip, Steel, BO (21019)
- PROTO Ratcheting Wrench, Head Size 7mm (JSCVM07T)
- AJAX TOOL WORKS Pneumatic Bit, Roll Pin Driver, 5/16"Punch (AJXA1103)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Vertical Hold Down Clamp (7-59)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 200 Lb (802-U)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 61 Lb (9530-2L)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 80 Lb (8316)
- De-Sta-Co Machining Clamps & Accessories