Shop All Handle Toggle Clamp Accessories
De-Sta-Co
Stainless Steel Straight Line Action Cla
Mfr # 6015-SS
Zoro # G3129780
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Metalworking, Welding, Assembly And Light Machining Fixture
- Exerted Force : Applied Force - Pushing 35:1
- Exerted Force : Applied Force - Pulling 35:1
- Locking Position Extended, Retracted
- Base Mounting Style Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 6015-SS
- Zoro # G3129780
- Country of Origin Thailand
- Category Handle Toggle Clamp Accessories
Dimensions
Plunger Height | 0.5 in |
Overall Depth | 1.59 in |
Arm Length | 0.71 in |
Spindle Thread Size | 1/4-20 |
Tip Diameter | 1/2 in |
Height Under Arm | 0.5 in |
Overall Width | 1.26 in |
Fastener Thread Size | 3/16 in |
Overall Length | 2.96 in |
Description
Stainless Steel Straight Line Action Cla, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 630 lbf, Plunger Travel 0.7 in, Plunger Height 0.5 in, Plunger Thread 1/4-20, Includes Spindle Yes, Application Metalworking, Welding, Assembly And Light Machining Fixture, Locking Position Extended, Retracted, Accommodates Workpiece Variation No, Arm Length 0.71 in, Body Material Stainless Steel, Clamping Force 630 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter 13mm 6 Point 200mm Slide Magnet 1/4 Hex Drive (115G.200-13)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T55, 1-1/4", PK5 (480-TX-55X-5PK)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- KLEIN TOOLS Flex Bit Kit (53721)
- DE-STA-CO Spindle 2 220112 207204 (207209)
- DE-STA-CO Latch Plate (385102)
- DE-STA-CO Flat Tip Spindle, 1/4-20, 0.63, 1.63 (202208)
- DE-STA-CO Flat Tip Spindle, 5/16-18, 0.83, 3 (507208)
- DE-STA-CO Flat Tip Spindle, M8X1.25, 0.83, 2.09 (225208-M)
- DE-STA-CO Flat Tip Spindle, 3/8-16, 0.79, 3.25 (240208)
- WILTON Spindle Assy (2900020)
- De-Sta-Co Clamps