Shop All Hydraulic Industrial Cylinder Mounts
De-Sta-Co
Spring Cup Mt 1.5In.Travel W/Stopper
Mfr # CPI-SCM-150-U14-NR-TWB
Zoro # G0716375
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-SCM-150-U14-NR-TWB
- Zoro # G0716375
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Details
Item | Spring Cup Mt 1.5In.Travel W/Stopper |
Description
Spring Cup Mt 1.5In.Travel W/Stopper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Heatless Air Dryer, 15 cfm, 200 psi Max. (DA25IM)
- ARO Coil Connector, 24 Vdc (CHL-024)
- ZEP Lubeze DrillChill, Cutting Oil, 20n16, PK12 (004501)
- NUMATICS MK8 SOL VALVE (082SA43AM000061)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- De-Sta-Co Hydraulic Industrial Cylinder Mounts