Shop All Hydraulic Industrial Cylinder Mounts
De-Sta-Co
Spring Cup Mount - Bulkhead 6.0In.
Mfr # CPI-SCMB-600E
Zoro # G3203439
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-SCMB-600E
- Zoro # G3203439
- Country of Origin United States
- Category Hydraulic Industrial Cylinder Mounts
Details
Item | Spring Cup Mount - Bulkhead 6.0In. |
Description
Spring Cup Mount - Bulkhead 6.0In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 50 in. OC (A48/4L500)
- KOYO Small Ball Bearings 9-30Mm (EE11/2ZZ)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 40A, ULType1 (KDRE2HE01)
- DADCO Gas Spring Hydraulic Shock Absorber (90.201.00750.038.TO)
- MILLER FLUID POWER Front/Rear Flange, Steel, 1 1/2 In Bore (1A329A)
- SCHNEIDER ELECTRIC Annunciator, Harmony XB5, Illuminated buzzer, plastic, yellow, 22mm, continuous or intermittent tone, 110...120V AC DC (XB5KS2G8)
- De-Sta-Co Hydraulic System Components