Shop All Vise and Clamp Parts
De-Sta-Co
Spidergrip 25Mm Break Away Anchor 1150 N
Mfr # STS0025-NA-BA-1150
Zoro # G3226277
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # STS0025-NA-BA-1150
- Zoro # G3226277
- Country of Origin United Kingdom
- Category Vise and Clamp Parts
Details
Item | Spidergrip 25Mm Break Away Anchor 1150 N |
Description
Spidergrip 25Mm Break Away Anchor 1150 N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Trowel, Curved Edges, 6in L, SS (CF141)
- SITEPRO SPR 25Ft Fiberglass Leveling Rod (SVR) - 10ths (11-SPR25-T)
- HHIP 6" Front-Mount Self Centering Top Reversible 3-Jaw Plain Back Chuck (3900-3430)
- GROZ Wrench, Air Ratchet, 1/2" (61970)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- WILTON Serrated Jaw Inserts for Stock No.14500 (14500S41)
- WILTON Swivel Base Assembly (2904120)
- PANAVISE Circuit Board Arm Set, Vise Holder, Alum (316)
- HHIP M4 X 10 Screw (2100-0074)
- PANAVISE Solder Station Kit, Bench Vise (371)
- De-Sta-Co Machine Tool Parts