Shop All Pneumatic Clamps
De-Sta-Co
SIDE FLANGE MOUNTING KIT FOR 9530-2
Mfr # 953060
Zoro # G3012006
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Chipbreaker On Both Sides, With Hole
- Overall Length 12 in
- Compatible with Product Type Insert, Shim
- Compatible Mfr. Model Number DNMG 432, IDSN 433
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # 953060
- Zoro # G3012006
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Length | 12 in |
Details
Item | Machine Clamp Accessory |
Features | Chipbreaker On Both Sides, With Hole |
Compatible with Product Type | Insert, Shim |
Compatible Mfr. Model Number | DNMG 432, IDSN 433 |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, Overall Length 12 in, Compatible Mfr. Model Number DNMG 432, IDSN 433
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX® 71 12 200 SBA High Leverage Cobolt® Bolt Cutters W/Spring-Comfort Grip 8" OAL (71 12 200 SBA)
- PROTO 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (J47045M)
- HOUGEN-OGURA 1/2 x 3/4 in. Oblong Punch (76370)
- MELIN TOOL CO Carbide Corner Rounder R.125 1/8" D (BRMG-10125)
- DE-STA-CO Pneumatic Power Clamp, 2000lb, 180deg. Arm (870-2)
- DE-STA-CO Vertical Hold Down Clamp (7-101)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- De-Sta-Co Machining Clamps & Accessories