Shop All Pneumatic Clamps
De-Sta-Co
SIDE FLANGE MOUNTING KIT FOR 9522-2
Mfr # 952260
Zoro # G3013135
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chipbreaker and ISO Countersink One Side, With Hole
- Overall Length 6 in
- Compatible with Product Type Insert, Insert Screw
- Compatible Mfr. Model Number CPMT 21.51, MTS-255
- Accessory Type Machine Clamp Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 952260
- Zoro # G3013135
- Country of Origin United States
- Category Pneumatic Clamps
Dimensions
Overall Length | 6 in |
Details
Item | Machine Clamp Accessory |
Features | Chipbreaker and ISO Countersink One Side, With Hole |
Compatible with Product Type | Insert, Insert Screw |
Compatible Mfr. Model Number | CPMT 21.51, MTS-255 |
Accessory Type | Machine Clamp Accessory |
Description
Machine Clamp Accessory, Overall Length 6 in, Compatible Mfr. Model Number CPMT 21.51, MTS-255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- SUNEX 1" Drive Impact Socket 6 (0588)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 2 D (63134110008)
- WELLER Crescent 9/16 in. X 1/2 in. drive SAE 12 Point Standard Socket 1 pc (CDS55N)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs (81L12-10100)
- DE-STA-CO Pneumatic Clamp, 81L16, 90 Deg, 354 In-Lbs (81L16-14100)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 80 Lb (8315)
- DE-STA-CO Pneumatic Clamp, 390 Lb (8021)
- DE-STA-CO Pneumatic Straight Line Clamp, 600 Lb (803)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- De-Sta-Co Pneumatic Clamps