Shop All Vise and Clamp Parts
De-Sta-Co
Sensor Mounting Kit, Rpl, Rplc
Mfr # OSMK-008
Zoro # G3229810
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Sensor Mounting Kit
- Compatible Gripper Series RPL, RPLC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # OSMK-008
- Zoro # G3229810
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Sensor Mounting Kit |
Accessory Type | Sensor Mounting Kit |
Compatible Gripper Series | RPL, RPLC |
Description
Sensor Mounting Kit, Accessory Type Sensor Mounting Kit, Compatible Gripper Series RPL, RPLC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- DEWALT Air Ratchet, 3/8" (DWMT70776)
- DEWALT Cordless Impact Driver (DCF840C2/DCB203)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Hammer Drill/Driver Kit (3404-22)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- HHIP M3.5 X 12 Screw (2100-0084)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- HHIP NL-0414 Lock Pin With 2mm Hex Drive (2100-0414)
- HHIP M4 X 10 Screw (2100-0074)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- De-Sta-Co Vise and Clamp Parts