Shop All Vise and Clamp Parts
De-Sta-Co
Sensor Mounting Kit For Rpe
Mfr # OSMK-130
Zoro # G3230389
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Sensor Mounting Kit For Rpe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # OSMK-130
- Zoro # G3230389
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Sensor Mounting Kit For Rpe |
Accessory Type | Sensor Mounting Kit For Rpe |
Description
Sensor Mounting Kit For Rpe, Accessory Type Sensor Mounting Kit For Rpe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 6 in L (DWHT10045)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2336SV-200)
- J.W. WINCO GN417-8-C Indexing Plunger With Rest (417-8-C)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- PANAVISE Replacement Jaws, Bench Vise, Brass (354)
- WILTON A-6, Aluminum Jaw Cap, 6in. Jaw Width (14831)
- KIPP Square Hinge With Fastening Nut, Form:A, Stainless Steel 1.4401, B=49, A=18, A1=14, A2=22 (K1142.20820033)
- HHIP Quick Clamp Vise Work Stop - Fits 1/2-7/8 in. Jaws (3906-2132)
- HHIP Aluminum Quill Stop For Bridgeport Mill (3900-0200)
- De-Sta-Co Machine Tool Parts