Shop All Vise and Clamp Parts
De-Sta-Co
Sensor Mntg Kit, Rp-5, -5M
Mfr # OSMK-001
Zoro # G3229777
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Gripper Series RP
- Accessory Type Sensor Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # OSMK-001
- Zoro # G3229777
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Sensor Mounting Kit |
Compatible Gripper Series | RP |
Accessory Type | Sensor Mounting Kit |
Description
Sensor Mounting Kit, Accessory Type Sensor Mounting Kit, Compatible Gripper Series RP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING GRIPS Grip and Chain Kit for 1 in. PVC, Irriga (81801)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- OSG End Mill, Cobalt, 5/8, 4 FL, dbl Sq End, CC (5432100)
- GEARWRENCH 14" Aligning Pry Bar (70-501G)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- HHIP T-8 Torx Wrench (2100-0092)
- DAYTON Jaw Plate, Grooved (TT28546.00JG)
- WALTER Walter - Clamping screws general (FS1457)
- WILTON 14840 R-4, Rubber Face Jaw Cap, 4in Jaw Width (14840-wilton)
- HOLEX Front Jaw Serrated, Type: 150 (362179 150)
- De-Sta-Co Machine Tool Parts