Shop All Vise and Clamp Parts
De-Sta-Co
Sensor, Inductive 3Mmdia, 12Mmlg, Pnp, Qd
Mfr # OISP-019
Zoro # G3229716
Free Shipping & Returns
$268.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type PNP Sensor
- Compatible Gripper Series DPG, DPW, RA, RP, RPE, RPS
- Sensor Type PNP
- Sensor Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # OISP-019
- Zoro # G3229716
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Sensor Length | 12 mm |
Details
Item | Sensor,Inductive 3Mmdia,12Mmlg,Pnp,Qd |
Accessory Type | PNP Sensor |
Compatible Gripper Series | DPG, DPW, RA, RP, RPE, RPS |
Sensor Type | PNP |
Description
Sensor,Inductive 3Mmdia,12Mmlg,Pnp,Qd, Accessory Type PNP Sensor, Sensor Type PNP, Compatible Gripper Series DPG, DPW, RA, RP, RPE, RPS, Sensor Length 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, WMT-P-PT, Carbide (WMTS188I5P03PT)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- MAHR Digital Caliper, 40mm Jaw, 0 to 6 in.Range (4103011)
- VERMONT AMERICAN Phillips Power Bit No.2 (15052)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- WILTON Jaw Inserts, 5 1/2 x 1/2 x 3/4, PK2 (11127S41)
- WILTON 404-8, Copper Jaw Caps, 8in. Jaw Width (24409)
- CTA MANUFACTURING 3-Jaw Gear Puller 14 (8057)
- HHIP M2.5 X 6 Screw (2100-0070)
- TE-CO Serrated End Clamp, 1-1/2 In, 4 In, 3/4 In (30508)
- De-Sta-Co Machine Tool Parts