Shop All Vise and Clamp Parts
De-Sta-Co
Sensor, Inductive, 3Mmdia, 12Mmlg, Npn, Qd
Mfr # OISN-019
Zoro # G3229585
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Length 12 mm
- Sensor Type NPN
- Compatible Gripper Series DPG, DPW, RA, RP, RPE, RPS
- Accessory Type NPN Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # OISN-019
- Zoro # G3229585
- Country of Origin United States
- Category Vise and Clamp Parts
Dimensions
Sensor Length | 12 mm |
Details
Item | Sensor,Inductive,3Mmdia,12Mmlg,Npn,Qd |
Sensor Type | NPN |
Compatible Gripper Series | DPG, DPW, RA, RP, RPE, RPS |
Accessory Type | NPN Sensor |
Description
Sensor,Inductive,3Mmdia,12Mmlg,Npn,Qd, Accessory Type NPN Sensor, Sensor Type NPN, Compatible Gripper Series DPG, DPW, RA, RP, RPE, RPS, Sensor Length 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 25 mm Size, Deep Socket, Black Phosphate (49-66-6400)
- KRAFT TOOL Cement Finish Trowel, BS, 24x4", Wood Hndl (CF743B)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- DE-STA-CO Switch 810169 (810169)
- H & H INDUSTRIAL PRODUCTS 3 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2271)
- BETA Aluminum Jaw Cover, 150m, PR (015990915)
- KIPP Connector Connecting Piece, A=30, L=122, Polyamide, Comp:Steel (K0615.1302012)
- PANAVISE 2-1/4" Open Vise Head (304)
- PANAVISE Vacuum Base Repair Kit, Vise, Rubber-Steel (380-RK)
- De-Sta-Co Vise and Clamp Parts