Shop All Vise and Clamp Parts
De-Sta-Co
Sensor, Hall, 4Mm, Profile, Npn, Qd
Mfr # OHSN-017
Zoro # G3229348
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type NPN Sensor
- Compatible Slide Series DLM, DLT
- Compatible Gripper Series 84N1, 84N5, CT, DCT, DPDL, DPDS, DPE, DPG, DPL, DPP, DPW, GC, RA, RDH, REP, RPC, RPL, RPLC, RTH, RUA
- Compatible Rotary Series DRF, DRG, RR
- Sensor Type NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # OHSN-017
- Zoro # G3229348
- Country of Origin Taiwan, Province of China
- Category Vise and Clamp Parts
Details
Item | Sensor,Hall,4Mm,Profile,Npn,Qd |
Accessory Type | NPN Sensor |
Compatible Slide Series | DLM, DLT |
Compatible Gripper Series | 84N1, 84N5, CT, DCT, DPDL, DPDS, DPE, DPG, DPL, DPP, DPW, GC, RA, RDH, REP, RPC, RPL, RPLC, RTH, RUA |
Compatible Rotary Series | DRF, DRG, RR |
Sensor Type | NPN |
Description
Sensor,Hall,4Mm,Profile,Npn,Qd, Accessory Type NPN Sensor, Sensor Type NPN, Compatible Gripper Series 84N1, 84N5, CT, DCT, DPDL, DPDS, DPE, DPG, DPL, DPP, DPW, GC, RA, RDH, REP, RPC, RPL, RPLC, RTH, RUA, Compatible Rotary Series DRF, DRG, RR, Compatible Slide Series DLM, DLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 21 mm 12-Point Socket (SHD32321)
- EAZYPOWER Tee Star Security Bit, T20, 2-15/16" (15683)
- STANLEY Stanley STST70574 12" Tool Bag (STST70574)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- WILTON All Terrain Vise Mounting Bracket (10300)
- KIPP Seal And Shim Washer Hygienic Usit®, D=10, 1, Ss 1.4404, Comp:Fluoroprene Xp 45 Comp:Blue Ehedg (K1491.104)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- PANAVISE Replacement Jaws, Bench Vise, Nylon, Black (343)
- HHIP T-6 Torx Wrench (2100-0091)
- De-Sta-Co Vise and Clamp Parts