Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 90 Deg Rotation
Mfr # RR-46-90
Zoro # G0929778
product price: $3,092.99
/ea
Free Shipping & Returns
$3,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.125 in
- Height 3.5 in
- Length 5.5 in
- Port Size 1/8 in NPT
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RR-46-90
- Zoro # G0929778
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Width | 2.125 in |
Height | 3.5 in |
Length | 5.5 in |
Port Size | 1/8 in NPT |
Model Size | RR-46 |
Overall Length | 5 1/2 in |
Shaft Diameter | 4 1/2 in |
Overall Width | 3 1/2 in |
Bore Diameter | 1 1/4 in |
Shaft Length | 5/8 in |
Overall Height | 2 1/8 in |
Inlet Size | 1/8 in |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 122 in-lb, Rotation Angle 90 Degrees , Bore Diameter 1 1/4 in, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 4 1/2 in, Shaft Length 5/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Weight 5 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 0.28 MPa, Minimum Operating Temperature -30 Degrees F, For Fluid Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME WiFi Thermostat, 7 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH8321WF1001)
- DAYTON Lower Hanger (HV2114200G)
- RHEEM 470015 Limit Switch - Auto (470015)
- ANTHONY Door Gasket, 28-7/8" x 76-7/8" (02-14799-0004)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1018/U)
- POWERS CONTROLS Pneumatic Actuator, 7-1/2in. H, 8 to 13psi (332-2973)
- HONEYWELL Mp909E1026 Pneumatic Damper (MP909E1026)
- BELIMO Mounting Bracket, Universal, Actuator (ZG-103)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3802-1)
- ALFA LAVAL Actuator 1.5"-3" Short 10/20 700 Series (25-436-S)
- NORDYNE 626422R L155 Rs Limit C (626422R)
- De-Sta-Co Pneumatic Actuators