Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 90 Deg Rotation
Mfr # RR-36M-90
Zoro # G0928317
Free Shipping & Returns
$2,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.624 in
- Width 1.72 in
- Height 3 in
- Port Size 1/8 in NPT
- Rotation Angle (Deg.) 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # RR-36M-90
- Zoro # G0928317
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Length | 4.624 in |
Width | 1.72 in |
Height | 3 in |
Port Size | 1/8 in NPT |
Model Size | RR-36M |
Overall Height | 43.7 mm |
Shaft Length | 12.7 mm |
Overall Width | 76.2 mm |
Overall Length | 117.4 mm |
Shaft Diameter | 101.6 mm |
Bore Diameter | 25.4 mm |
Inlet Size | 1/8 in |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 7.4 N-m, Rotation Angle 90 Degrees , Bore Diameter 25.4 mm, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 101.6 mm, Shaft Length 12.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Weight 1.3 kg, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 0.28 MPa, Minimum Operating Temperature -35 Degrees C, For Fluid Type Air, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 10 in. Dia. (ARD10TZ)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 90 Plates -Dual Circuit Evaporator 600k BTU (ACH232DQ-90H-F)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02041)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55232)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3244-4)
- HONEYWELL Linear Pneumatic Actuator, 3 to 8 psi (MP909D1201/U)
- KMC KREUTER Mcp-80313101 Pneumatic Actuator (MCP-803131)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1018/U)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- POWERS CONTROLS Pneumatic Actuator, 8 to 13 psi, Pivot (332-3011)
- De-Sta-Co Pneumatic Actuators