Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 90 Deg Rotation
Mfr # RR-36-90
Zoro # G0928195
product price: $2,454.99
/ea
Free Shipping & Returns
$2,454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Length 4.624 in
- Width 1.72 in
- Port Size 1/8 in NPT
- Operating Temp. Range -32 to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RR-36-90
- Zoro # G0928195
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Height | 3 in |
Length | 4.624 in |
Width | 1.72 in |
Port Size | 1/8 in NPT |
Model Size | RR-36 |
Overall Length | 4 5/8 in |
Inlet Size | 1/8 in |
Bore Diameter | 1 in |
Overall Height | 1 3/4 in |
Shaft Length | 1/2 in |
Overall Width | 3 in |
Shaft Diameter | 4 in |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 65 in-lb, Rotation Angle 90 Degrees , Bore Diameter 1 in, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 4 in, Shaft Length 1/2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Weight 2.9 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 0.28 MPa, Minimum Operating Temperature -30 Degrees F, For Fluid Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Shutter Clips for Hidden Installation Method for Standard Size Builders Edge Vinyl Shutters (12/bag) (050010212000)
- TEMPCO Heating Element (CRT10102)
- AIR VENT TURBINE BS 14"" MILL (TIBS1400)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- HONEYWELL Linear Pneumatic Actuator, 5 to 10 psi (MP909D1227/U)
- JOHNSON CONTROLS Linear Pneumatic Actuator, Pivot (D-3153-1)
- FLOW-RITE Flow-Rite MD-093 Stainless Steel Truss Head Black Oxide Actuator Screw - #6-32 x 3/4" (MD-093)
- HONEYWELL Linear Pneumatic Actuator, 8 to 13 psi (MP909D1219/U)
- BRAY Double Acting Pneumatic Act. (92-1280-11300-532)
- HONEYWELL Thm5320R1000 Equipment Interface (THM5320R10)
- De-Sta-Co Controls