Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 90 Deg Rotation
Mfr # RR-28M-90
Zoro # G0927565
product price: $1,732.99
/ea
Free Shipping & Returns
$1,732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.313 in
- Length 3.375 in
- Width 3.28 in
- Maximum Pressure 100 psi
- Operating Temp. Range -30 to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RR-28M-90
- Zoro # G0927565
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Height | 1.313 in |
Length | 3.375 in |
Width | 3.28 in |
Model Size | RR-28M |
Port Size | 2 x M5 |
Overall Height | 33.3 mm |
Overall Length | 85.73 mm |
Shaft Diameter | 85.73 mm |
Shaft Length | 3.18 mm |
Bore Diameter | 19.1 mm |
Inlet Size | 5/16 in |
Overall Width | 85.7 mm |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 2.5 N-m, Rotation Angle 90 Degrees , Bore Diameter 19.1 mm, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 85.73 mm, Shaft Length 3.18 mm, Inlet Size 5/16 in, Air Inlet Type NPT, Cushion Type None, Weight 0.65 kg, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 0.21 MPa, Minimum Operating Temperature -35 Degrees C, For Fluid Type Air, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower (3C109)
- DANFOSS Te12 Orifice No.6 (067B2709)
- DUNDAS JAFINE Elbow Aluminuminum 3In (E3E24ZW)
- DAYTON Supply Fan, Standard Duty, 48 in Blade Dia, 1/3 to 3 HP (1WDC9)
- HONEYWELL THERMAL SOLUTIONS L408J1017 Spdt Vaporstat (L408J1017)
- SIEMENS Valve Actuator, Pneumatic 8" (599-01050)
- POWERS CONTROLS Pneumatic Actuator, 7-1/2in. H, 8 to 13psi (332-2973)
- JOHNSON CONTROLS V-3000-8012 Pneumatic Valve (V-3000-801)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP823E001)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-2973)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80313101)
- De-Sta-Co Pneumatic Actuators