Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 90 Deg Rotation
Mfr # RR-28-90
Zoro # G0927258
product price: $1,883.99
/ea
Free Shipping & Returns
$1,883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.375 in
- Height 1.313 in
- Width 3.28 in
- Port Size 2 x M5
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RR-28-90
- Zoro # G0927258
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Length | 3.375 in |
Height | 1.313 in |
Width | 3.28 in |
Port Size | 2 x M5 |
Model Size | RR-28 |
Overall Height | 1 5/16 in |
Overall Width | 3 3/8 in |
Inlet Size | 5/16 in |
Bore Diameter | 3/4 in |
Shaft Length | 1/8 in |
Overall Length | 3 3/8 in |
Shaft Diameter | 3 3/8 in |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 22 in-lb, Rotation Angle 90 Degrees , Bore Diameter 3/4 in, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 3 3/8 in, Shaft Length 1/8 in, Inlet Size 5/16 in, Air Inlet Type NPT, Cushion Type None, Weight 1.2 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 0.21 MPa, Minimum Operating Temperature -30 Degrees F, For Fluid Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- RANCO Compact Dual Pressure Control, 24/240 V (O12-4833)
- PRECISIONAIRE Filter Furn Gls 12X18X1 (10055011218)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 8 to 13 psi (331-2961)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-2973)
- POWERS CONTROLS Pneumatic Actuator, 7-1/2in. H, 8 to 13psi (332-2973)
- HONEYWELL Dca, Sr Stem Down, 3/4In. Stroke, 135 Lb (ML7425A3013)
- HONEYWELL THERMAL SOLUTIONS V88J1006 24V 1" Diaphragm Gas (V88J1006)
- NORDYNE 626422R L155 Rs Limit C (626422R)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- De-Sta-Co Pneumatic Actuators