Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 90 Deg Rotation
Mfr # RR-18M-90
Zoro # G0926795
original price:
$1,522.06
7% off
new price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Width 2.42 in
- Height 0.969 in
- Operating Temp. Range -30 to 180 Degrees F
- Torque (In.-Lbs.) 0.7 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RR-18M-90
- Zoro # G0926795
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Length | 2.25 in |
Width | 2.42 in |
Height | 0.969 in |
Port Size | 2 x M5 |
Model Size | RR-18M |
Inlet Size | 5/16 in |
Overall Length | 57.15 mm |
Overall Height | 24.6 mm |
Overall Width | 57.1 mm |
Shaft Length | 3.18 mm |
Bore Diameter | 12.7 mm |
Shaft Diameter | 57.15 mm |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 0.7 N-m, Rotation Angle 90 Degrees , Bore Diameter 12.7 mm, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 57.15 mm, Shaft Length 3.18 mm, Inlet Size 5/16 in, Air Inlet Type NPT, Cushion Type None, Weight 0.22 kg, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 0.21 MPa, Minimum Operating Temperature -35 Degrees C, For Fluid Type Air, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elec Cook Control, Tstat, Repl Z90644 (5210-124)
- LENNOX Pressure Switch, -1.00"Wc Spst, Le34M77 (34M77)
- CARRIER Flame Sensor (LH680013)
- DAYTON Replacement Motor (53J556)
- JOHNSON CONTROLS V-3000-8012 Pneumatic Valve (V-3000-801)
- HONEYWELL Linear Pneumatic Actuator, 3 to 13 psi (MP909E1026/U)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3801-8001)
- FIREYE Mauv1 Uv Amp, 2-4 Sec Ffrt. Use (MAUV1)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3246-1)
- POWERS CONTROLS Pneumatic Actuator, 14 in. L, 8 to 13 psi (331-3011)
- De-Sta-Co Pneumatic Actuators