Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 90 Deg Rotation
Mfr # RR-18-90
Zoro # G0926147
product price: $1,690.99
/ea
Free Shipping & Returns
$1,690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.42 in
- Length 2.25 in
- Height 0.969 in
- Operating Temp. Range -30 to 180 Degrees F
- Torque (In.-Lbs.) 0.7 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RR-18-90
- Zoro # G0926147
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Width | 2.42 in |
Length | 2.25 in |
Height | 0.969 in |
Model Size | RR-18 |
Port Size | 2 x M5 |
Bore Diameter | 1/2 in |
Overall Length | 2 1/4 in |
Shaft Diameter | 2 1/4 in |
Overall Height | 1 in |
Inlet Size | 5/16 in |
Shaft Length | 1/8 in |
Overall Width | 2 1/4 in |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 6.5 in-lb, Rotation Angle 90 Degrees , Bore Diameter 1/2 in, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 2 1/4 in, Shaft Length 1/8 in, Inlet Size 5/16 in, Air Inlet Type NPT, Cushion Type None, Weight 0.48 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 0.21 MPa, Minimum Operating Temperature -30 Degrees F, For Fluid Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper, 12 in W, 6 in (GR6POCR10GA26D)
- CADET Cadet 67507 5.25 x 14 in. 240V 2000W White Com Pak Fan Forced Wall Heater (238223)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Positioner (D-3246-2)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- HONEYWELL R8184G4082 Cad Cell Relay (45 (R8184G4082)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- BRAY Double Acting Pneumatic Act. (92-1190-11300-532)
- CO.RA. Co.Ra. Gtknm.83X90.K12 142Psi Pneumatic Valve Actuator (GTKNM.83x90.K12)
- HONEYWELL Thm5320R1000 Equipment Interface (THM5320R10)
- De-Sta-Co Controls