Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 180 Deg Rotation
Mfr # RR-46-180
Zoro # G0929400
Free Shipping & Returns
$3,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Length 5.5 in
- Width 2.125 in
- Rotation Angle (Deg.) 180 Degrees
- Maximum Pressure 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # RR-46-180
- Zoro # G0929400
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Height | 3.5 in |
Length | 5.5 in |
Width | 2.125 in |
Port Size | 1/8 in NPT |
Model Size | RR-46 |
Shaft Diameter | 4 1/2 in |
Shaft Length | 5/8 in |
Overall Width | 3 1/2 in |
Overall Height | 2 1/8 in |
Overall Length | 5 1/2 in |
Inlet Size | 1/8 in |
Bore Diameter | 1 1/4 in |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 122 in-lb, Rotation Angle 180 Degrees , Bore Diameter 1 1/4 in, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 4 1/2 in, Shaft Length 5/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Weight 5 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 0.28 MPa, Minimum Operating Temperature -30 Degrees F, For Fluid Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd12X10Tz 24V Automatic (ZD12X10TZ)
- HOSHIZAKI Thumbscrew (Black) (415949G12)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- ROBERTSHAW Combination Gas Valve (700-504)
- HONEYWELL Dca, Sr Stem Down, 3/4In. Stroke, 135 Lb (ML7425A3013)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- HONEYWELL THERMAL SOLUTIONS V88J1006 24V 1" Diaphragm Gas (V88J1006)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 7 Spring (MP823C001)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- SIEMENS Pneumatic Valve Actuator, 10 to 15 Spring (599-01088)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1018/U)
- De-Sta-Co Pneumatic Actuators