Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 180 Deg Rotation
Mfr # RR-36M-180
Zoro # G0928597
original price:
$2,277.45
7% off
new price: $2,096.99
/ea
Free Shipping & Returns
$2,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 1.72 in
- Length 4.624 in
- Model Size RR-36M
- Torque (In.-Lbs.) 7.5 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RR-36M-180
- Zoro # G0928597
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Height | 3 in |
Width | 1.72 in |
Length | 4.624 in |
Model Size | RR-36M |
Port Size | 1/8 in NPT |
Shaft Length | 12.7 mm |
Inlet Size | 1/8 in |
Overall Width | 76.2 mm |
Overall Length | 117.4 mm |
Overall Height | 43.7 mm |
Shaft Diameter | 101.6 mm |
Bore Diameter | 25.4 mm |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 7.4 N-m, Rotation Angle 180 Degrees , Bore Diameter 25.4 mm, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 101.6 mm, Shaft Length 12.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Cushion Type None, Weight 1.3 kg, Maximum Operating Temperature 80 Degrees C, Minimum Operating Pressure 0.28 MPa, Minimum Operating Temperature -35 Degrees C, For Fluid Type Air, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan, In Line, 500 CFM (L500L)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 15 29/32 in Wx (RMC-LPC200DG)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH102-PRO)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 2", 6 Pack (FB12X20X2N_6)
- JOHNSON CONTROLS Damper Actuator, 5-10 Spring (D-3153-6)
- HONEYWELL Linear Pneumatic Actuator, 8 to 13 psi (MP909D1219/U)
- KMC KREUTER Mcp-80313101 Pneumatic Actuator (MCP-803131)
- CO.RA. Co.Ra. Gtknm.83X90.K12 142Psi Pneumatic Valve Actuator (GTKNM.83x90.K12)
- HONEYWELL THERMAL SOLUTIONS L408J1017 Spdt Vaporstat (L408J1017)
- HONEYWELL Dca, Sr Stem Up, 3/4In. Stroke, 135 Lbf, (ML7425B3012)
- POWERS CONTROLS Pneumatic Actuator, 8 to 13 psi, Pivot (332-3011)
- De-Sta-Co Controls