Shop All Pneumatic Actuators
De-Sta-Co
Rotary Actuator, 180 Deg Rotation
Mfr # RR-18-180
Zoro # G0926497
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.969 in
- Length 2.25 in
- Width 2.42 in
- Port Size 2 x M5
- Rotation Angle (Deg.) 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # RR-18-180
- Zoro # G0926497
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Height | 0.969 in |
Length | 2.25 in |
Width | 2.42 in |
Port Size | 2 x M5 |
Model Size | RR-18 |
Overall Width | 2 1/4 in |
Shaft Length | 1/8 in |
Overall Length | 2 1/4 in |
Overall Height | 1 in |
Bore Diameter | 1/2 in |
Inlet Size | 5/16 in |
Shaft Diameter | 2 1/4 in |
Description
Rotary Actuator, Actuator Style Double Rack, Maximum Output Torque 6.5 in-lb, Rotation Angle 180 Degrees , Bore Diameter 1/2 in, Maximum Operating Pressure 0.69 MPa, Shaft Diameter 2 1/4 in, Shaft Length 1/8 in, Inlet Size 5/16 in, Air Inlet Type NPT, Cushion Type None, Weight 0.48 lb, Maximum Operating Temperature 180 Degrees F, Minimum Operating Pressure 0.21 MPa, Minimum Operating Temperature -30 Degrees F, For Fluid Type Air, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, For Use With 4TM80 and 4C659 (508206)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAC5)
- ETERNABOND Roof Repair Tape, Size 2 In x 5 Ft, Black (RSPB-2-4R)
- NORDFAB Round Quick Fit Duct, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W, 58-3/4" L, 12" H (8040206781)
- CO.RA. Co.Ra. Gtknm.83X90.K12 142Psi Pneumatic Valve Actuator (GTKNM.83x90.K12)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Swivel (D-3244-4)
- NORDYNE 626422R L155 Rs Limit C (626422R)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36318000)
- POWERS CONTROLS Linear Pneumatic Actuator, Pivot (331-4811)
- GOODMAN B1368036S Blower Wheel, Srvc (B1368036S)
- POWERS CONTROLS Pneumatic Actuator, 10 in. L, 3 to 13psi (331-3001)
- De-Sta-Co Controls