Shop All Vise and Clamp Parts
De-Sta-Co
Quick Disconnect Bayonet - 2.50In W/Flan
Mfr # CPI-RDCF-25-00-00-X
Zoro # G4207379
Free Shipping & Returns
$2,018.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-RDCF-25-00-00-X
- Zoro # G4207379
- Country of Origin United States
- Category Vise and Clamp Parts
Details
Item | Quick Disconnect Bayonet - 2.50In W/Flan |
Description
Bodybuilder Bayonet W/Flange Mt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 21/64 (44421)
- PROTO 3/4 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (J07536MT)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- IGAGING 12" IP54 Digital Caliper Absolute Origin - 100-700-12 (100-700-12)
- DE-STA-CO Switch 810169 (810169)
- DE-STA-CO Sensor, Hall, 4Mm, Profile, Pnp, Qd (OHSP-017)
- HHIP CL-6 Clamp For Indexable Tool Holders (2100-0006)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- BOSCH Jaw, 32054 (32054)
- HHIP SM815.18L Insert Screw (2100-0051)
- BESSEY Gearklamp Pad Set 5 Sets, 3101840 (3101840)
- De-Sta-Co Vise and Clamp Parts