Shop All Straight Line Clamps
De-Sta-Co
Pull Action Latch Clamps
Mfr # 353-65
Zoro # G8588507
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Keeper Plate, Tapered Bolt Assembly
- Features Heavy Duty Cast Steel Clamps are Designed to withstand the Harshest Environments
- Material - Machining Steel
- Application Closures, Molding
- Overall Length 10.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # 353-65
- Zoro # G8588507
- Country of Origin United States
- Category Straight Line Clamps
Dimensions
Overall Length | 10.69 in |
Overall Depth | 2.46 in |
Details
Item | Straight Line Clamp |
Includes | Keeper Plate, Tapered Bolt Assembly |
Features | Heavy Duty Cast Steel Clamps are Designed to withstand the Harshest Environments |
Material - Machining | Steel |
Application | Closures, Molding |
Base Mounting Style | Clamp |
Body Material | Steel |
Exerted Force : Applied Force - Pushing | 27:1 |
Mounting Holes Center to Center - Long Side | 1.57 in |
Includes Locking Handle | No |
Holding Capacity - Maximum | 2,100 lbf |
Description
Straight Line Clamp, Base Mounting Style Clamp, Includes Locking Handle No, Holding Capacity - Maximum 2,100 lbf, Application Closures, Molding, Body Material Steel, Exerted Force : Applied Force - Pushing 27:1, Includes Keeper Plate, Tapered Bolt Assembly, Mounting Holes Center to Center - Long Side 1.57 in, Overall Depth 2.46 in, Overall Length 10.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- KRAFT TOOL Step-Saver Vertical Edger 10" Lx1/2 (CF002)
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/16X7/16 DBL ANGL CH (MT3711)
- DREMEL 1/2In 240 Grit Sanding Band, PK6 (445)
- DE-STA-CO Toggle Clamp, Flanged Base, 850Lb, 4.04" H (608)
- DE-STA-CO Manual Toggle Clamp, Straight Line, 600lb. (603-MR)
- DE-STA-CO Horizontal Handle Toggle Clamp, 75 lb Cap (205-SSS)
- DE-STA-CO Straight Line Clamp, 2500 lb Cap (5131)
- DE-STA-CO Toggle Clamp, Flanged Base, 2500 Lbs, 3.04 (630)
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, 700 Lbs (624)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015)
- De-Sta-Co Straight Line Clamps