Shop All Clamp Accessories
De-Sta-Co
Proximity Sensor Mount, Swivel, Series GR1
Mfr # CPI-GPM-15-18
Zoro # G2778557
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel
- Dimensions (In.) 2-49/64 x 6-1/4 x 5-17/64
- Application External Sensor Mounting Bracket for Gr1 Series
- For Use With Series GR1 Grippers
- Characteristics Can Swivel and Rotate Up to 360 Degrees for Precise Sensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # CPI-GPM-15-18
- Zoro # G2778557
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 2-49/64 x 6-1/4 x 5-17/64 |
Overall Length | 3/4 in |
Overall Width | 6 1/4 in |
Overall Depth | 5 3/8 in |
Details
Item | Proximity Sensor Mount |
Type | Swivel |
Application | External Sensor Mounting Bracket for Gr1 Series |
For Use With | Series GR1 Grippers |
Characteristics | Can Swivel and Rotate Up to 360 Degrees for Precise Sensing |
Compatible with Series | GR1 |
Compatible with Manufacturer Model Number | GR1 |
Compatible Manufacturer Part Number | GR1 |
Compatible with Manufacturer Model Number [NEW] | GR1 |
Compatible with Manufacturer Part Number | GR1 |
Compatible Manufacturer Model Number | GR1 |
For Use with Mfr. Model Number | GR1 |
For Use With Mfr. Model Number | GR1 |
Description
Proximity Sensor Mount, Overall Length 3/4 in, Compatible with Manufacturer Model Number GR1, Application External Sensor Mounting Bracket for Gr1 Series, Compatible with Series GR1, Overall Depth 5 3/8 in, Overall Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Extendable Level - 36"-59" 80T (29459)
- MILWAUKEE TOOL 12V 3/8" (2557-20, 48-11-2420)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- ZORO SELECT Carbide End Mill, 2-1/2 in, CEM14F4 (CEM14F4)
- DE-STA-CO Cap Neoprene For 5/16 Spindle 225119 (225119)
- DE-STA-CO U Hook (331915)
- DE-STA-CO De-Sta-Co 507209 Swivel Pad (507209)
- DE-STA-CO Cap Neoprene For 3/8 Spindle 235119 (235119)
- DE-STA-CO Spindle Cap-Flat 3/8-16 235219 (235219)
- DE-STA-CO Cap Neoprene 7/32 Dia. Hole 424107 (424107)
- WILTON Clamp Knob (5519806)
- De-Sta-Co Clamp Accessories