Shop All Confined Space Venturi Blowers
De-Sta-Co
Private Labeled Vsa 312 For Industrial M
Mfr # CPI-VSA-312-IMI
Zoro # G3245630
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 65 mm
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand De-Sta-Co
- MFR # CPI-VSA-312-IMI
- Zoro # G3245630
- Country of Origin United States
- Category Confined Space Venturi Blowers
Dimensions
Overall Length | 65 mm |
Details
Item | Private Labeled Vsa 312 For Industrial M |
Base Material | Aluminum |
Description
Private Labeled Vsa 312 For Industrial M, Base Material Aluminum, Overall Length 65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (16161.8 6PK)
- BELL & GOSSETT Hydronic Air Vent, Automatic Float, (M)NPT Connection 3/4 in, (F)NPT Connection 1/2 in, 75 PSI (79)
- RAYPAK 007400F Igniter Hsi 120V-Kit (007400F)
- ROBERTSHAW Gas Valve (720-474)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-1200)
- AIR SYSTEMS INTL 20 In. Diameter Circular Pneumatic Fan (ASI-JF20)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel, Overall Length: 16 1/3 in (ASI-1000)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-06)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-2900)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-16)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Steel (9518-08)
- De-Sta-Co Confined Space Venturi Blowers