Shop All Pneumatic Clamps
De-Sta-Co
Power Cylinder-Type Wr-20Kn-70Mm Stroke
Mfr # WR2000-70-7
Zoro # G3124585
product price: $8,225.99
/ea
Free Shipping & Returns
$8,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temperature 167 Degrees F
- Max. Vertical Clamp Stroke 70.00mm
- Min. Operating Temperature 23 Degrees F
- Max. Input Air Pressure 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand De-Sta-Co
- MFR # WR2000-70-7
- Zoro # G3124585
- Country of Origin Germany
- Category Pneumatic Clamps
Details
Item | Swing/Toggle Clamp |
Max. Operating Temperature | 167 Degrees F |
Max. Vertical Clamp Stroke | 70.00mm |
Min. Operating Temperature | 23 Degrees F |
Max. Input Air Pressure | 87 psi |
Description
Swing/Toggle Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5041)
- CUSTOM ACCESSORIES WRENCH LUG 4WAY 14"" (84441)
- DRILL AMERICA m6x.75 HSS Metric Hand Tap (DWTSMT6X.75)
- NANUK CASES Foam Inserts (4 Part) for 985 Case (985-FOAM)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb (8015)
- DE-STA-CO Vertical Hold Down Clamp (7-58)
- DE-STA-CO Pneumatic Swing Clamp Arm (9540153)
- DE-STA-CO Pneumatic Straight Line Clamp, 2500 Lb (830)
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb (8116)
- De-Sta-Co Machining Clamps & Accessories